18

18"H & 42"H Post Protective Steel Guard Rail Barrier

Create Your Own Guard Rail System With These Protective Steel Barrier Rails And Posts.

Guard rails help protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rails allows easy installation to posts. Drop-In Brackets convert bolt-on style barriers into drop-in barriers. Simply bolts onto posts to accept easy drop-in rail installation. Tubular steel Barrier Posts (sold separately) measure 4" sq. x 1/4" thick. Welded base plates measure 10" sq. x 5/8" thick and are predrilled for easy installation. Choose 18"H Posts to support a single rail or 42"H Posts to support a double rail barrier system. Highly visible safety yellow finish. Each post increases overall length by 4".

PLEASE NOTE: The models below are NOT compatible with model # 442594, 867100, 867101, 867103, 867104 and 867105.


STYLE
  • STYLE
DESCRIPTION
  • DESCRIPTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DROP-IN BRACKET
STYLE DESCRIPTION COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.146.251:62