Height Guard™ Clearance Bars

Height Guard™ Clearance Bars

Height Guard™ Clearance Bars Are Used For Parking Structures, Car Washes, Loading Areas, Drive-Thru Windows, Tunnels, Facility Doors And More.

Height Guard™ Clearance Bars are manufactured of High Density Polyethylene (HDPE) for long lasting durability and dependability. Guards are designed to prevent property damage by alerting drivers of low structures. Smooth exterior allows for added cautionary warnings such as height clearance. Contains ultraviolet and antistatic additives to withstand extreme temperatures and resist fading. Includes sealed all weather condition and impact resistant bars. Eye hooks and graphics kit available for customizable messages. Available lengths include 80”, 96”, 120” and 144” with 4 1/2", 5”, 7” and 7 5/16” diameters. Color finishes include Red, White and Yellow with optional Red, White or Graphic reflective tape. Optional graphics such as Clearance or Numbers available.


L"
  • L"
DIA"
  • DIA"
COLOR
  • COLOR
GRAPHICS
  • GRAPHICS
COMPARE DIMENSIONS
L" DIA" COLOR GRAPHICS IMAGE MODEL QTY PRICE