Kee Safety Self-Closing Safety Gates

Kee Safety Self-Closing Safety Gates

Kee Safety Self-Closing Safety Gates Provide Safety and Hazard Protection for Internal and External Use.

Kee Safety Self-Closing Safety Gates are made of galvanized steel to provide long lasting durability. Spring loaded gates automatically close behind the user. Kee Gate adjusts easily on site for precise alignment. U-bolts (included) enable the gate to be secured quickly to existing supporting structures and posts. Gate openings range from 15"-44 to 46-1/2" to 48". Lengths range from 18" - 48". Available colors are Gray and Safety Yellow. Complies with North American Standards.


GATE OPENING"
  • GATE OPENING"
LENGTH"
  • LENGTH"
COLOR
  • COLOR
COMPARE OVERALL
GATE OPENING" LENGTH" HEIGHT" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:26