FabEnCo Carbon Steel Self-Closing Safety Gates

FabEnCo Carbon Steel Self-Closing Safety Gates

FabEnCo Carbon Steel Self-Closing Safety Gates Securely Attach To Existing Fixtures To Provide Crowd Control, Parking Lot Security And More.

FabEnCo Carbon Steel Self-Closing Safety Gates are durably constructed with carbon steel for long lasting strength and dependability. Installs easily without cutting, welding or drilling. Stainless steel spring automatically closes gate after passage is complete. Positive Stop mechanism provides stop without handrail post contact. Available types include A Series, XL Series, and Z Series Self Closing Safety Gate. Available in Bolt-On and Clamp-On styles. Gate lengths range from 26 to 46-1/2 inches. Color finishes are Galvanized and Yellow Powder Coat. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
H"
  • H"
OPENING
  • OPENING
TYPE
  • TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION L" W" H" OPENING TYPE COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.106.136:27