Vestil® Spring-Loaded Safety Gates

Vestil® Spring-Loaded Safety Gates

Vestil® Spring-Loaded Safety Gates Can Be Mounted From The Left Or Right.

Vestil® Spring-Loaded Safety Gates are made of steel to provide long lasting durability. Safety Railings can be customized with Self-Closing Steel Gates. Mount to horizontal rails that measure up to 2" diameter and are spaced 10" to 21" apart center to center. Mounting hardware included. Available finishes are Galvanized or Yellow Powder Coat. Height is 12". Lengths are 16" - 26" and 24" - 40". Meets OSHA 1910.23a requirements. (Railing and base not included.)


L"
  • L"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
L" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:21