Browse Drinking Fountains (1,161 Items)
Round Basin ADA Drinking Fountains With Back Panel
Narrow Your Results By:
Round Basin ADA Drinking Fountains With Back Panel
Round Basin ADA Drinking Fountains With Back Panel Provide Unique, Modern Styling That Fits Any Decor. Round Basin ADA Drinking Fountains With Back Panel are made of stainless steel in a variety of gauges for corrosion resistance and long lasting durability. Available in a variety of styles, with and without bubbler for mouth safety. Number of stations are 1 and 2 . Available in a variety of styles, sizes and brands .
Round Basin ADA Drinking Fountains With Back Panel
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
* FREE Shipping on these items
OVERALL
# STATIONS
W"
D"
H"
VR BUBBLER
FREEZE RESISTANT
CONSTRUCTION
BRAND
IMAGE
MODEL
QTY
PRICE
1 19-3/4 18-3/8 21-15/16 No No 16 Ga. Stainless Steel Elkay
WBB190476 $1,202.00
1 19-3/4 18-3/8 21-15/16 Yes No 16 Ga. Stainless Steel Elkay
WBB190527 $1,234.00
1 19-3/4 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442684 $1,302.00
1 19-3/4 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442757 $1,302.00
1 19-3/4 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442648 $1,414.00
1 19-3/4 18-3/8 21-15/16 No No 16 Ga. Stainless Steel Elkay
WBB190475 $1,500.00
1 19-3/4 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442756 $1,586.00
1 19-3/4 18-3/8 21-15/16 No Yes 16 Ga. Stainless Steel Elkay
WBB190477 $1,588.00
1 19-3/4 18 21-15/16 No Yes Stainless Steel Halsey Taylor
WBB442630 $1,640.00
1 19-3/4 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442755 $1,737.00
1 38-1/2 18 21-15/16 No Yes Stainless Steel Halsey Taylor
WBB442720 $2,700.00
2 (Lower On Right) 38.5 18-3/8 20-3/8 No No 18 Ga. Stainless Steel Elkay
WBB384172 $1,688.00
2 (Lower On Right) 38.5 18-3/8 20-3/8 Yes No 16 Ga. Stainless Steel Elkay
WBB384173 $1,750.00
2 (Lower On Right) 38-1/2 18-3/8 20-3/8 No No 18 Ga. Stainless Steel Elkay
WBB190372 * $1,841.95
2 (Lower On Left) 38-1/2 18-3/8 20-3/8 No No 18 Ga. Stainless Steel Elkay
WBB190373 $1,842.00
2 (Lower On Left) 38-1/2 18-3/8 20-3/8 Yes No 16 Ga. Stainless Steel Elkay
WBB190387 $1,905.00
2 (Lower On Right) 18-3/8 38-1/2 20-3/8 Yes No 16 Ga. Stainless Steel Elkay
WBB190386 $1,905.00
2 (Lower On Right) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442721 $2,012.00
2 (Lower On Right) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442621 $2,023.00
2 (Lower On Leftt) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442712 $2,023.00
2 (Lower On Right) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442651 $2,023.00
2 (Lower On Left) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442674 $2,167.00
2 (Lower On Right) 32 19 17 No No 18 Ga. Stainless Steel Haws
WBB231271 $2,279.00
2 (Lower On Right) 38-1/2 18-3/8 20-3/8 No Yes 18 Ga. Stainless Steel Elkay
WBB384261 $2,459.00
2 (Lower On Right) 38.5 18-3/8 20-3/8 No Yes 16 Ga. Stainless Steel Elkay
WBB384020 $2,614.00
2 (Lower On Left) 38.5 18-3/8 20-3/8 No Yes 16 Ga. Stainless Steel Elkay
WBB384021 $2,614.00
2 (Lower On Right) 38-1/2 18-3/8 20-3/8 Yes Yes 16 Ga. Stainless Steel Elkay
WBB190450 $2,676.00
2 (Lower On Right) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442620 $2,754.00
2 (Lower On Right) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442612 $2,872.00
2 (Lower On Left) 38-1/2 18 21-15/16 No No Stainless Steel Halsey Taylor
WBB442685 $2,999.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.