Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Water Coolers - Recessed (36)
Remove
Elkay® Recessed Wall Mount Filtered Water Coolers
Remove
Narrow Your Results By:
Our Price
Under $2,234.00 (1)
Over $2,331.00 (1)





Elkay® Recessed Wall Mount Filtered Water Coolers
Elkay® Recessed Wall Mount Filtered Water Coolers Elkay® Wall Mount Filtered Water Coolers Are Fully Recessed To Provide Obstacle-Free Hall Space.

Made using corrosion resistant stainless steel with a polished satin finish. Refrigerated water coolers come complete with a stainless steel louvered ventilating grill. Contains a hermetically sealed tube-tank cooling unit in the under section. Flexi-Guard safety bubbler is keyed into position to prevent rotation. Control push button located on the front for easy operation. Cascade basin minimizes splashing. In-line flow valve regulator provides a constant stream from 20 to 105 psi. Waterway system utilizes copper components and completely lead-free material. Rated for indoor service. Barrier-free ADA design meets adult standards for parallel approach when properly installed.


Elkay® Recessed Wall Mount Filtered Water Coolers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
W" D" H" COLOR GPH AMPS GLASS FILLER PART # IMAGE MODEL QTY PRICE
1911-3/454-1/4Stainless Steel84.5NoLJNEM8K
WBB190616$2,233.00
1911-3/454-1/4Stainless Steel124.5NoLJNEM12K
WBB190606$2,331.00
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
(54)