Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Lift Trucks (145)
Remove
Wesco® Gator Grip Ergonomic Drum Lift Trucks
Remove
Narrow Your Results By:
Raised Height Inches
36 (Base of 55 Gal Drum from Floor) (3)
19 (Base of 55 Gal Drum from Floor) (2)
Our Price
Under $2,050.00 (1)
$2,579.00 - $2,580.00 (1)
$4,039.00 - $4,040.00 (1)
$4,399.00 - $4,400.00 (1)
Over $7,089.00 (1)





Wesco® Gator Grip Ergonomic Drum Lift Trucks
Wesco® Gator Grip Ergonomic Drum Lift Trucks Gator Grip Drum Handlers Provide an Effective Solution for Lifting, Transporting and Placing Drums on Pallets and Spill Platforms.

Handler easily lifts and transports most 30, 55 and 85 gallon steel, poly or fiber drums. Spring-loaded clamp holds any 3/16" or higher drum rim and works with most drums with locking rings. Exclusive auto-grip lock will not drop a drum, even over rough terrain, and operator does not need to touch drum to operate. 5" x 2" phenolic swivel casters for easy mobility and includes a floor lock for stationary positioning.

Weight Capacity for each Drum Lift Truck Type is 1100 lbs. with Legs Extended and 650 lbs. with Legs Retracted.

Drum Handler with Scale features an integral scale for easy weighing of drum and contents. Accuracy is +/- 0.5 lbs.

Powered Lift Drum Handler features powered Up/Down functionality using a hand-held remote. Maintenance-free 12V battery provides power for lifting and includes battery charger, voltmeter and keyed on/off switch.

Powered Lift & Drive Drum Handler includes a high-torque drive motor that provides effortless forward/reverse movement. Ergonomic handle controls variable speed with left or right hand and offers an auto-reverse safety belly button switch. 180° hinged handle design allow precise steering in confined spaces. Maintenance-free 12V battery provides power for propulsion/lift and includes battery charger, voltmeter and keyed on/off switch. Travel speed is 120 ft./min.

Wesco® Gator Grip Ergonomic Drum Lift Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
LIFT RANGE DIMENSIONS
TYPE HT." HT." W" D" HT." IMAGE MODEL QTY PRICE
Standard19 (Base of 55 Gal Drum from Floor)54 (Top of 55 Gal Drum from Floor)36 to 4133 to 3648 to 63
WB241067$2,049.00
High Reach36 (Base of 55 Gal Drum from Floor)73 (Top of 55 Gal Drum from Floor)36 to 4133 to 3666 to 79
WB987234$2,579.00
Scale19 (Base of 55 Gal Drum from Floor)54 (Top of 55 Gal Drum from Floor)37 to 4237 to 4048 to 63
WB987235$4,039.00
Powered Lift36 (Base of 55 Gal Drum from Floor)73 (Top of 55 Gal Drum from Floor)36 to 4133 to 3666 to 79
WB987236$4,399.00
Powered Lift & Drive36 (Base of 55 Gal Drum from Floor)73 (Top of 55 Gal Drum from Floor)36 to 4150 to 5366 to 79
WB987237$7,089.00
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
(74)