Explosion Proof Tube Axial Direct Drive Duct Fan

Explosion Proof Tube Axial Direct Drive Duct Fan

Explosion Proof Direct Drive Fans Withstand Environments With Explosive Gases.

Used for duct applications in mills, mines, foundries, factories and more. Exhaust axial fans help remove fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum and are powered by an explosion proof motor to handle environments with explosive gases present. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting.
3 Phase models are also available, Please contact a Global Industrial Sales Representative for more information


DIA."
  • DIA."
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTS
  • VOLTS
PHASE
  • PHASE
RPM
  • RPM
BLADE QTY.
  • BLADE QTY.
COMPARE
BRAND DIA." HP CFM HIGH VOLTS PHASE RPM BLADE QTY. IMAGE MODEL QTY PRICE