Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Exhaust Fans


(1,689 Items)
Sub Category
Tube Axial (512)
Remove
Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment
Remove
Narrow Your Results By:
CFM High
10700 (2)
11100 (2)
12100 (2)
1444 (2)
14657 (2)
  More...
Horsepower
1-1/2 (12)
2 (12)
1 (10)
1/2 (10)
3/4 (8)
  More...
Fan Diameter Inches
24 (15)
18 (10)
30 (10)
12 (8)
15 (8)
  More...
Our Price
Under $850.00 (3)
$850.00 - $900.00 (6)
$900.00 - $950.00 (5)
$950.00 - $1,000.00 (6)
$1,000.00 - $1,500.00 (22)
$1,500.00 - $2,000.00 (18)
$2,000.00 - $2,500.00 (10)
Over $2,500.00 (1)





Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment
Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment These Duct Fans Feature An Explosion Proof Motor That's Ideal For Extreme Hazardous Environments.

Provide positive elimination of smoke, fumes and vapors through duct work. Great for spray paint booths and other hazardous locations. These exhaust fans can be used in dry environments with temperatures less than 180°F. Fan blades are made of non-sparking cast aluminum. Axial fans feature an explosion proof motor. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Features 2 sealed industrial grade ball bearings mounted in cast aluminum, one-piece enclosed housing for long life. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing features an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves.


Explosion Proof Tube Axial Belt Drive Duct Fan For Dry Environment
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIA." HP CFM HIGH VOLTS PHASE RPM BLADE QTY. IMAGE MODEL QTY PRICE
121/21875115 / 230134504
WBB182041$886.00
123/42044115 / 230134506
WBB182042$910.00
121/41444115 / 230126254
WBB182034$800.00
121/31586115 / 230128754
WBB182035$906.00
121/41444230 / 460326254
WBB181990$804.00
123/42044230 / 460334506
WBB181998$939.00
121/31586230 / 460328754
WBB181996$875.00
121/21875230 / 460334504
WBB181997$866.00
151/32950115 / 230122006
WBB182044$958.00
151/23350115 / 230118906
WBB182045$933.00
151/42600115 / 230120006
WBB182043$846.00
151/23350230 / 460318906
WBB182017$955.00
151/32950230 / 460322006
WBB182016$926.00
153/43900230 / 460322006
WBB182018$1,059.00
153/43900115 / 230122006
WBB182051$991.00
151/42600230 / 460320006
WBB182010$850.00
181/22850230 / 460318906
WBB182040$1,051.00
1814600230 / 460317256
WBB182036$1,061.00
181-1/25350230 / 460319906
WBB182037$1,385.00
181/33375230 / 460317256
WBB182039$959.00
181/43050230 / 460316006
WBB182019$888.00
181-1/25350115 / 230119906
WBB182061$1,553.00
1814600115 / 230117256
WBB182055$1,073.00
181/22850115 / 230118906
WBB182054$966.00
181/33375115 / 230117256
WBB182053$991.00
181/43050115 / 230116006
WBB182052$884.00
241/25643230 / 460312986
WBB182038$1,053.00
2429760115 / 230116006
WBB181942$2,109.00
2429600115 / 230116806
WBB181941$1,950.00
241-1/28200115 / 230115406
WBB181940$1,768.00
2417450115 / 230113576
WBB181939$1,276.00
24310500230 / 460317256
WBB181937$1,493.00
2429760230 / 460316006
WBB181936$1,564.00
2429600230 / 460316806
WBB182066$1,531.00
2417425115 / 230117256
WBB182064$1,120.00
243/46903115 / 230116006
WBB182063$1,100.00
241/25643115 / 230112986
WBB182062$1,031.00
241-1/28200230 / 460315406
WBB182060$1,600.00
2417450230 / 460313576
WBB182059$1,264.00
2417425230 / 460317256
WBB182058$1,108.00
243/46903230 / 460316006
WBB182057$1,105.00
273/48330115 / 230112506
WBB181943$1,309.00
273/48330230 / 460312506
WBB181938$1,313.00
271-1/210700230 / 460316006
WBB181945$1,659.00
2719400230 / 460314006
WBB181944$1,315.00
2719400115 / 230114006
WBB181952$1,328.00
271-1/210700115 / 230116006
WBB181953$1,827.00
27211500115 / 230113506
WBB181954$2,023.00
27211500230 / 460313506
WBB181961$1,604.00
30212100115 / 230111766
WBB181969$2,189.00
301-1/211100115 / 230110356
WBB181968$1,878.00
30516440230 / 460316506
WBB181983$1,759.00
30313480230 / 460313506
WBB181982$1,604.00
301/28900115 / 230111404
WBB181955$1,251.00
3019897115 / 230112986
WBB181956$1,458.00
301/28900230 / 460311404
WBB181962$1,273.00
3019897230 / 460312986
WBB181963$1,358.00
301-1/211100230 / 460310356
WBB181964$1,711.00
30212100230 / 460311766
WBB181965$1,639.00
341-1/213695115 / 230111706
WBB181970$2,071.00
34214657115 / 230110276
WBB181976$2,284.00
34520500230 / 460314166
WBB182003$1,950.00
341-1/213695230 / 460311706
WBB181984$1,905.00
34214657230 / 460310276
WBB181985$1,865.00
34317580230 / 460311756
WBB181991$1,796.00
421-1/218960115 / 23017504
WBB181977$2,413.00
42220700230 / 46038204
WBB182005$2,144.00
421-1/218960230 / 46037504
WBB182004$2,247.00
42323700230 / 46038904
WBB182011$2,075.00
42526900230 / 46038506
WBB182012$2,309.00
42220700115 / 23018204
WBB181989$2,563.00
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
(84)