Browse Exhaust Fans (1,689 Items)
Explosion Proof Tube Axial Belt Drive Duct Fan For Wet Environment
Narrow Your Results By:
CFM High
10700 (2)
11100 (2)
11500 (2)
12100 (2)
13480 (2)
More...
14657 (2)
2044 (2)
3850 (2)
3900 (2)
4250 (2)
4600 (2)
5350 (2)
5643 (2)
6906 (2)
7425 (2)
7450 (2)
8200 (2)
8330 (2)
9600 (2)
9760 (2)
Less...
Horsepower
2 (12)
1 (10)
1-1/2 (8)
3/4 (8)
5 (7)
More...
1/2 (6)
3 (6)
7-1/2 (4)
10 (3)
Less...
Fan Diameter Inches
24 (16)
27 (9)
18 (6)
30 (6)
42 (6)
More...
12 (4)
15 (4)
34 (4)
36 (3)
48 (3)
60 (3)
Less...
Our Price
Under $1,500.00 (20)
$1,500.00 - $2,000.00 (19)
$2,000.00 - $2,500.00 (13)
$2,500.00 - $3,000.00 (3)
$3,000.00 - $3,500.00 (4)
$3,500.00 - $4,000.00 (2)
$4,500.00 - $5,000.00 (1)
Over $5,000.00 (2)
Explosion Proof Tube Axial Belt Drive Duct Fan For Wet Environment
These Explosion Proof Fans Features Ball Bearing Pillow Block Designed For Moving Air With High Moisture Content.
These exhaust fans are great for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum. Axial fans feature an explosion proof motor. Fan housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings feature external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves.
Explosion Proof Tube Axial Belt Drive Duct Fan For Wet Environment
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIA."
HP
CFM HIGH
VOLTS
PHASE
RPM
BLADE QTY.
IMAGE
MODEL
QTY
PRICE
12 1/2 1875 230 / 460 3 3450 4
WBB182765
$1,224.00
12 3/4 2044 230 / 460 3 3450 6
WBB182766
$1,208.00
12 1/2 1875 115 / 230 1 3450 4
WBB182845
$1,118.00
12 3/4 2044 115 / 230 1 3450 6
WBB182846
$1,179.00
15 3/4 3900 230 / 460 3 2200 6
WBB182777
$1,281.00
15 1 4250 230 / 460 3 2400 6
WBB182778
$1,373.00
15 1 4250 115 / 230 1 2400 6
WBB182848
$1,303.00
15 3/4 3900 115 / 230 1 2200 6
WBB182847
$1,276.00
18 1/2 3850 230 / 460 3 1890 6
WBB182779
$1,259.00
18 1 4600 115 / 230 1 1725 6
WBB182726
$1,344.00
18 1-1/2 5350 115 / 230 1 1990 6
WBB182727
$1,848.00
18 1/2 3850 115 / 230 1 1890 6
WBB182725
$1,238.00
18 1 4600 230 / 460 3 1725 6
WBB182786
$1,331.00
18 1-1/2 5350 230 / 460 3 1990 6
WBB182791
$1,682.00
24 1 7425 115 / 230 1 1725 6
WBB182734
$1,423.00
24 1 7450 115 / 230 1 1357 6
WBB182735
$1,481.00
24 3/4 6906 115 / 230 1 1600 6
WBB182733
$1,403.00
24 1/2 5643 115 / 230 1 1298 6
WBB182728
$1,334.00
24 2 9760 115 / 230 1 1600 6
WBB182742
$2,203.00
24 2 9600 115 / 230 1 1680 6
WBB182741
$2,171.00
24 1-1/2 8200 115 / 230 1 1540 6
WBB182736
$1,983.00
24 5 11400 230 / 460 3 1920 6
WBB182825
$1,851.00
24 3 10500 230 / 460 3 1725 6
WBB182824
$1,805.00
24 1 7425 230 / 460 3 1725 6
WBB182799
$1,410.00
24 3/4 6906 230 / 460 3 1600 6
WBB182798
$1,498.00
24 1/2 5643 230 / 460 3 1298 6
WBB182797
$1,355.00
24 1 7450 230 / 460 3 1357 6
WBB182810
$1,469.00
24 1-1/2 8200 230 / 460 3 1540 6
WBB182811
$1,816.00
24 2 9600 230 / 460 3 1680 6
WBB182812
$1,753.00
24 2 9760 230 / 460 3 1600 6
WBB182813
$1,784.00
27 1-1/2 10700 230 / 460 3 1600 6
WBB182761
$1,922.00
27 2 11500 230 / 460 3 1350 6
WBB182762
$1,854.00
27 3 13480 230 / 460 3 1600 6
WBB182768
$1,786.00
27 2 11500 115 / 230 1 1350 6
WBB182750
$2,273.00
27 1-1/2 10700 115 / 230 1 1600 6
WBB182749
$2,089.00
27 1 9400 115 / 230 1 1400 6
WBB182744
$1,571.00
27 3/4 8330 115 / 230 1 1250 6
WBB182743
$1,553.00
27 3/4 8330 230 / 460 3 1250 6
WBB182831
$1,558.00
27 1 9400 230 / 460 3 1400 6
WBB182832
$1,559.00
30 1-1/2 11100 115 / 230 1 1035 6
WBB182752
$2,167.00
30 2 12100 115 / 230 1 1176 6
WBB182753
$2,329.00
30 3 13480 230 / 460 3 1350 6
WBB182781
$1,956.00
30 2 12100 230 / 460 3 1176 6
WBB182780
$1,910.00
30 5 16440 230 / 460 3 1650 6
WBB182782
$1,990.00
30 1-1/2 11100 230 / 460 3 1035 6
WBB182769
$1,999.00
34 2 14657 115 / 230 1 1027 6
WBB182763
$2,525.00
34 2 14657 230 / 460 3 1027 6
WBB182783
$2,106.00
34 5 20500 230 / 460 3 1416 6
WBB182795
$2,188.00
34 3 17580 230 / 460 3 1175 6
WBB182794
$2,035.00
36 3 17500 230 / 460 3 930 6
WBB182796
$2,103.00
36 5 20600 230 / 460 3 1100 6
WBB182803
$2,255.00
36 7-1/2 22500 230 / 460 3 1250 6
WBB182808
$3,016.00
42 2 20700 115 / 230 1 820 4
WBB182764
$2,756.00
42 5 26900 230 / 460 3 835 6
WBB182816
$2,525.00
42 7-1/2 30800 230 / 460 3 960 6
WBB182827
$3,351.00
42 10 33300 230 / 460 3 1075 6
WBB182828
$3,383.00
42 2 20700 230 / 460 3 820 4
WBB182814
$2,336.00
42 3 23700 230 / 460 3 890 4
WBB182815
$2,289.00
48 5 33000 230 / 460 3 800 6
WBB182829
$3,135.00
48 7-1/2 37500 230 / 460 3 900 6
WBB182830
$3,989.00
48 10 41200 230 / 460 3 1000 6
WBB182837
$3,916.00
60 5 45000 230 / 460 3 690 4
WBB182838
$4,548.00
60 7-1/2 51000 230 / 460 3 690 6
WBB182839
$5,461.00
60 10 54000 230 / 460 3 650 6
WBB182840
$5,301.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.