In-Line Tube Axial Fans

In-Line Tube Axial Fans

These Axial Fans Help Boost In-Line Ducting And Aid In Ventilation To Remove Fumes, Dust Or Smoke From Environment.

Axial fans are made with spark resistant, cast aluminum airfoil axial impeller. Heavy duty welded steel drum housing with welded angle ring flanges offers aerodynamically efficient performance. TEFC industrial duty motor powers adjustable pitch fan blades. Tube axial fans are mountable in ductwork in any position. Tested to ANSI/AMCA standards. Conforms to NEMA standards. Gray enamel finish. Direct Drive Fans offer simple maintenance without any belts or pulleys to replace. Includes externally mounted, wired junction box. Belt Drive Fans feature V-belt driven motor that is mounted outside of airstream to provide low-speed operation. Made using cast iron fan sheaves and oil and heat resistant fan belts. Steel fan shaft is sealed with self-aligning pillow block ball bearings for low maintenance. 1 Year Limited Warranty.


DIA."
  • DIA."
DRIVE TYPE
  • DRIVE TYPE
HP
  • HP
HIGH
  • HIGH
LOW
  • LOW
VOLTAGE
  • VOLTAGE
RPM
  • RPM
COMPARE CFM
BRAND DIA." DRIVE TYPE HP HIGH LOW VOLTAGE RPM PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:26