Browse Exhaust Fans (1,689 Items)
Tube Axial Belt Drive Duct Fan For Dry Environment
Narrow Your Results By:
CFM High
10700 (2)
11100 (2)
12100 (2)
1444 (2)
14657 (2)
More...
2044 (2)
2600 (2)
2850 (2)
3050 (2)
3350 (2)
3375 (2)
4600 (2)
5350 (2)
5643 (2)
7425 (2)
7450 (2)
8200 (2)
8900 (2)
9600 (2)
9760 (2)
Less...
Horsepower
1-1/2 (12)
2 (12)
1 (10)
1/2 (10)
3/4 (7)
More...
1/3 (6)
1/4 (6)
3 (4)
5 (3)
Less...
Fan Diameter Inches
24 (14)
18 (10)
30 (10)
12 (8)
15 (8)
More...
27 (8)
34 (6)
42 (6)
Less...
Our Price
Under $750.00 (15)
$750.00 - $850.00 (8)
$850.00 - $1,100.00 (14)
$1,100.00 - $1,200.00 (9)
$1,200.00 - $1,300.00 (9)
$1,300.00 - $1,500.00 (6)
$1,500.00 - $1,800.00 (5)
Over $1,800.00 (4)
Tube Axial Belt Drive Duct Fan For Dry Environment
These Duct Fans Provide Positive Elimination Of Smoke, Fumes And Vapors Through Duct Work With Totally Enclosed Fan Cooled Motors. Great for spray paint booths and other hazardous locations. These exhaust fans can be used in dry environments with temperatures less than 180°F. Fan blades are made of non-sparking cast aluminum. Axial fans feature a totally enclosed motor. Housing is made of heavy gauge steel with angle iron flanges welded around the diameter for superior strength. Features 2 sealed industrial grade ball bearings mounted in cast aluminum, one-piece enclosed housing for long life. Angle iron flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Drum housing features an air tight cylinder to protect belts, sheaves and bearings from contaminated air. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves.
Tube Axial Belt Drive Duct Fan For Dry Environment
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIA."
HP
CFM HIGH
VOLTS
PHASE
RPM
BLADE QTY.
IMAGE
MODEL
QTY
PRICE
12 1/2 1875 230 / 460 3 3450 4
WBB182029 $700.00
12 1/3 1586 230 / 460 3 2875 4
WBB182028 $664.00
12 3/4 2044 230 / 460 3 3450 6
WBB182030 $725.00
12 1/4 1444 230 / 460 3 2625 4
WBB182027 $635.00
12 1/4 1444 115 / 230 1 2625 4
WBB182065 $644.00
12 1/2 1875 115 / 230 1 3450 4
WBB181930 $656.00
12 3/4 2044 115 / 230 1 3450 6
WBB181931 $724.00
12 1/3 1586 115 / 230 1 2875 4
WBB181929 $684.00
15 1/4 2600 230 / 460 3 2000 6
WBB182046 $681.00
15 1/3 2950 230 / 460 3 2200 6
WBB182047 $761.00
15 3/4 3900 115 / 230 1 2200 6
WBB181947 $761.00
15 1/2 3350 115 / 230 1 1890 6
WBB181946 $734.00
15 1/4 2600 115 / 230 1 2000 6
WBB181932 $689.00
15 1/3 2950 115 / 230 1 2200 6
WBB181933 $735.00
15 3/4 3900 230 / 460 3 2200 6
WBB182049 $750.00
15 1/2 3350 230 / 460 3 1890 6
WBB182048 $726.00
18 1 4600 115 / 230 1 1725 6
WBB181951 $873.00
18 1/2 2850 115 / 230 1 1890 6
WBB181950 $766.00
18 1 4600 230 / 460 3 1725 6
WBB182068 $858.00
18 1/3 3375 115 / 230 1 1725 6
WBB181949 $768.00
18 1-1/2 5350 230 / 460 3 1990 6
WBB182069 $949.00
18 1/4 3050 115 / 230 1 1600 6
WBB181948 $726.00
18 1/2 2850 230 / 460 3 1890 6
WBB182067 $759.00
18 1/3 3375 230 / 460 3 1725 6
WBB182056 $748.00
18 1/4 3050 230 / 460 3 1600 6
WBB182050 $765.00
18 1-1/2 5350 115 / 230 1 1990 6
WBB181957 $1,009.00
24 1/2 5643 230 / 460 3 1298 6
WBB182070 $824.00
24 3/4 6903 230 / 460 3 1600 6
WBB181934 $859.00
24 1 7425 230 / 460 3 1725 6
WBB181935 $904.00
24 1 7450 230 / 460 3 1357 6
WBB181971 $1,060.00
24 2 9600 230 / 460 3 1680 6
WBB181973 $1,108.00
24 1-1/2 8200 230 / 460 3 1540 6
WBB181972 $1,164.00
24 3 10500 230 / 460 3 1725 6
WBB181975 $1,179.00
24 2 9760 230 / 460 3 1600 6
WBB181974 $1,141.00
24 2 9760 115 / 230 1 1600 6
WBB181979 $1,238.00
24 2 9600 115 / 230 1 1680 6
WBB181978 $1,205.00
24 1/2 5643 115 / 230 1 1298 6
WBB181958 $884.00
24 3/4 6903 115 / 230 1 1600 6
WBB181959 $870.00
24 1 7425 115 / 230 1 1725 6
WBB181960 $978.00
24 1 7450 115 / 230 1 1357 6
WBB181966 $1,075.00
24 1-1/2 8200 115 / 230 1 1540 6
WBB181967 $1,224.00
27 3/4 8330 230 / 460 3 1250 6
WBB181981 $1,068.00
27 3/4 8330 115 / 230 1 1250 6
WBB181980 $1,079.00
27 1 9400 115 / 230 1 1400 6
WBB181986 $1,126.00
27 1-1/2 10700 115 / 230 1 1600 6
WBB181987 $1,283.00
27 2 11500 115 / 230 1 1350 6
WBB181988 $1,278.00
27 2 11500 230 / 460 3 1350 6
WBB181994 $1,180.00
27 1 9400 230 / 460 3 1400 6
WBB181992 $1,111.00
27 1-1/2 10700 230 / 460 3 1600 6
WBB181993 $1,223.00
30 1-1/2 11100 230 / 460 3 1035 6
WBB182002 $1,275.00
30 1 9897 230 / 460 3 1298 6
WBB182001 $1,154.00
30 1 9897 115 / 230 1 1298 6
WBB182000 $1,169.00
30 2 12100 115 / 230 1 1176 6
WBB182007 $1,397.00
30 1-1/2 11100 115 / 230 1 1035 6
WBB182006 $1,334.00
30 5 16440 230 / 460 3 1650 6
WBB182015 $1,439.00
30 3 13480 230 / 460 3 1350 6
WBB182014 $1,290.00
30 2 12100 230 / 460 3 1176 6
WBB182013 $1,215.00
30 1/2 8900 230 / 460 3 1140 4
WBB181995 $1,044.00
30 1/2 8900 115 / 230 1 1140 4
WBB181999 $1,051.00
34 5 20500 230 / 460 3 1416 6
WBB182024 $1,544.00
34 1-1/2 13695 230 / 460 3 1170 6
WBB182021 $1,469.00
34 3 17580 230 / 460 3 1175 6
WBB182023 $1,481.00
34 2 14657 230 / 460 3 1027 6
WBB182022 $1,441.00
34 2 14657 115 / 230 1 1027 6
WBB182009 $1,539.00
34 1-1/2 13695 115 / 230 1 1170 6
WBB182008 $1,529.00
42 3 23700 230 / 460 3 890 4
WBB182032 $1,761.00
42 5 26900 230 / 460 3 850 6
WBB182033 $1,901.00
42 2 20700 230 / 460 3 820 4
WBB182031 $1,720.00
42 1-1/2 18960 230 / 460 3 750 4
WBB182025 $1,811.00
42 2 20700 115 / 230 1 820 4
WBB182026 $1,934.00
42 1-1/2 18960 115 / 230 1 750 4
WBB182020 $1,870.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.