Browse Exhaust Fans (1,689 Items)
Tube Axial Direct Drive Duct Fan
Narrow Your Results By:
Tube Axial Direct Drive Duct Fan
Direct Drive Tube Axial Fans Are Ideal For Duct Applications In Mills, Mines, Foundries, Factories And More.
Tube axial fans remove fumes, dust, smoke or steam from poorly ventilated areas. Drum housing is made of heavy gauge all welded steel. Fan blades are made of non-sparking cast aluminum. Drum features angle iron flanges welded on each end. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Axial exhaust fans feature totally enclosed fan cooled motor.
Tube Axial Direct Drive Duct Fan
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIA."
HP
CFM HIGH
VOLTS
PHASE
RPM
BLADE QTY.
IMAGE
MODEL
QTY
PRICE
12 1/4 1180 115 / 230 1 1725 4
WBB182903 $471.95
12 1/2 1875 115 / 230 1 3450 4
WBB182904 $516.00
12 3/4 2044 115 / 230 1 3450 6
WBB182905 $515.00
12 3/4 2044 230 / 460 3 3450 6
WBB182941 $549.00
12 1/2 1875 230 / 460 3 3450 4
WBB182940 $528.00
12 1/4 1180 230 / 460 3 1725 4
WBB182939 $463.95
18 1/2 4150 115 / 230 1 1725 6
WBB182908 $652.00
18 1/4 3450 115 / 230 1 1725 4
WBB182906 $592.00
18 1/3 3375 115 / 230 1 1725 6
WBB182907 $611.00
18 1 4600 115 / 230 1 1725 6
WBB182914 $739.00
18 1 4600 230 / 460 3 1725 6
WBB182950 $724.00
18 1/3 3375 230 / 460 3 1725 6
WBB182948 $591.00
18 1/2 4150 230 / 460 3 1725 6
WBB182949 $605.00
18 1/4 3450 230 / 460 3 1725 4
WBB182947 $548.00
24 2 9525 115 / 230 1 1725 6
WBB182925 $888.00
24 1/3 4975 115 / 230 1 1140 6
WBB182916 $764.00
24 1/2 6510 115 / 230 1 1725 4
WBB182917 $679.00
24 3/4 6900 115 / 230 1 1140 6
WBB182918 $920.00
24 1 7425 115 / 230 1 1725 6
WBB182919 $758.00
24 1/4 5200 115 / 230 1 1725 2
WBB182915 $611.00
24 3 10500 230 / 460 3 1725 6
WBB182962 $915.00
24 2 9525 230 / 460 3 1725 6
WBB182961 $791.00
24 1 7425 230 / 460 3 1725 6
WBB182960 $743.00
24 1/2 6510 230 / 460 3 1725 4
WBB182958 $671.00
24 3/4 6900 230 / 460 3 1140 6
WBB182959 $813.00
24 1/3 4975 230 / 460 3 1140 6
WBB182952 $754.00
24 1/4 5200 230 / 460 3 1725 2
WBB182951 $603.00
27 2 11500 115 / 230 1 1725 6
WBB182928 $956.00
27 1/2 7550 115 / 230 1 1725 4
WBB182926 $741.00
27 1 9600 115 / 230 1 1725 4
WBB182927 $810.00
27 2 11500 230 / 460 3 1725 6
WBB182966 $859.00
27 1 9600 230 / 460 3 1725 4
WBB182965 $846.00
27 1/2 7550 230 / 460 3 1725 4
WBB182963 $733.00
30 1/2 8980 230 / 460 3 1725 4
WBB182855 $763.00
30 3 16000 230 / 460 3 1725 6
WBB182851 $990.00
30 2 14000 230 / 460 3 1140 6
WBB182850 $1,031.00
30 2 12000 230 / 460 3 1725 6
WBB182857 $944.00
30 3/4 10440 230 / 460 3 1140 6
WBB182856 $876.00
30 2 12000 115 / 230 1 1725 6
WBB182936 $984.00
30 1/2 8980 115 / 230 1 1725 4
WBB182929 $770.00
30 3/4 10440 115 / 230 1 1140 6
WBB182930 $984.00
34 5 21000 230 / 460 3 1725 6
WBB182854 $1,144.00
34 2 14850 230 / 460 3 1725 4
WBB182853 $1,021.00
34 1-1/2 13350 230 / 460 3 1725 4
WBB182852 $1,076.00
34 3 19300 230 / 460 3 1140 3
WBB182858 $1,364.00
34 2 15950 230 / 460 3 1140 4
WBB182865 $1,136.00
34 1-1/2 13350 115 / 230 1 1725 4
WBB182937 $1,136.00
34 2 14850 115 / 230 1 1725 4
WBB182938 $1,118.00
36 3 20500 230 / 460 3 1140 3
WBB182861 $1,368.00
36 3 18500 230 / 460 3 1725 4
WBB182860 $1,148.00
36 2 17620 230 / 460 3 1140 6
WBB182859 $1,140.00
42 3 24500 230 / 460 3 1140 4
WBB182863 $1,486.00
42 2 17964 230 / 460 3 1140 4
WBB182862 $1,296.00
42 1 15800 230 / 460 3 870 4
WBB182866 $1,360.00
42 2 22040 230 / 460 3 870 4
WBB182867 $1,596.00
42 5 28970 230 / 460 3 1140 4
WBB182864 $1,586.00
48 5 33000 230 / 460 3 870 4
WBB182870 $2,491.00
48 3 28600 230 / 460 3 1140 4
WBB182868 $1,838.00
48 3 28700 230 / 460 3 870 4
WBB182869 $2,066.00
60 7-1/2 47000 230 / 460 3 870 4
WBB182871 $3,688.00
60 10 57200 230 / 460 3 870 4
WBB182872 $3,935.00
60 15 60750 230 / 460 3 870 4
WBB182873 $4,770.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.