Bradley® Emergency Signaling Systems

Bradley® Emergency Signaling Systems

Bradley® Emergency Signaling Systems

Designed for use with both new emergency safety fixtures and retrofits, the Emergency Signaling Systems allow users to customize their alarm packages with distinctive light and sound features that clearly alert safety personnel when an emergency occurs to improve response time. Powered by a convenient and easy to use universal power supply that accepts AC 90-264 volt input, systems may be located in indoor, outdoor or remote work site locations. Equipped with loud 108-decibel sound alarm tones, the Signaling Systems offer a selection of several distinct tones. The custom packages also include highly visible colored flashing lights with choices of light colors for signal, area and beacon lights. An auto reset/silence switch will silence the alarm but keep the signal light flashing while an emergency is being addressed. The auto reset ensures the system will always be ready after testing the fixture. Choose systems can be built for general area, Class 1 Division 1 or Class 1 Division 2 hazardous locations, and can be placed indoors or outdoors with waterproof and corrosion-resistant NEMA 4X rated products.


COMPARE
DESCRIPTION TYPE MOUNTING WATTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:21