Guardian Equipment Drench Showers

Guardian Equipment Drench Showers

Guardian Equipment Drench Showers Rinse Entire Body At Hazardous Waste Work Sites, Warehouses Or Industrial Areas.

Guardian Equipment Drench Showers are operated by a stainless steel actuating arm and pull rod that will not rust or corrode. ABS plastic shower head offers long lasting durability and crack resistance. Chrome plated stay-open ball valve provides continuous water flow. Drench showers connect directly to existing plumbing for a dependable permanent water supply. Available in Horizontal Mount or Vertical Mount. Flow rate is 30 GPM at 30 PSI. Color finish is Orange/Silver. Meets ANSI Standards Z358.1-1998.


COMPARE SHOWER HEAD PRICE
MOUNTING MATERIAL COLOR DIAMETER ACTIVATION GPM PSI IMAGE MODEL QTY 1-3 4+