Sure Flame Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.
Sure Flame blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10’L power cord. Ducting provides flexible exhaust vents that easily attach to blower fan. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Blade diameters vary from 8-20 inches. Sure Flame ventilation fan is housed in heavy gauge aluminum. Available styles are Blower Fan, Blower Fan with 16, 20 or 32 inch ducting and Blower Fan with Built-in 15 inch ducting. 1 Year Limited Warranty.
Portable Blower Ventilator Fans Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.