TPI Portable Mini Blower Fans

TPI Portable Mini Blower Fans

Used for dirty and dusty environments. These portable blower fans have an enclosed 2-speed, 1/4 HP ball bearing direct-drive motor and are permanently lubricated for optimum performance. Industrial fans have corrosion and dent proof high density polyethylene housing and spiral wire guards that enclose 3 aluminum fan blades for user safety. 10’L SJT type 3-conductor power cord. 120V. Floor Fans are operated by rotary switch. Yoke Mount Models feature pull chain operation. Can be directly bolted to any surface or used with Optional Wall/Ceiling Mount. Meets OSHA standards. UL approved. 1 Year Limited Warranty.


COMPARE CFM
FAN DIAMETER INCHES HP HIGH LOW MOUNT TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:27