Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fire Protection


(1,069 Items)
Sub Category
Alarm Initiating Devices (93)
Remove
Explosion-Proof Fire Alarm Pull Station
Remove
Narrow Your Results By:
Brand
Edwards Signaling (33)
Federal Signal (1)
Our Price
Under $30.00 (5)
$30.00 - $40.00 (5)
$45.00 - $55.00 (6)
$60.00 - $105.00 (6)
$105.00 - $115.00 (4)
$150.00 - $165.00 (3)
$170.00 - $400.00 (3)
Over $410.00 (2)





Explosion-Proof Fire Alarm Pull Station
Explosion-Proof Fire Alarm Pull Station The Model MPEX Explosion-Proof Pull Station is designed for harsh environments. The unit is rated for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F and G; and Class III. MPEX is rated NEMA 7 for Groups C & D and NEMA 9 for Groups E, F and G. The Model MPEX Explosion-Proof Pull Station is designed for hazardous locations where flammable gases, vapors, combustible dusts or easily ignitable fibers are present. The unique swing-up front cover exposes a pull-down ring which activates the alarm; this two-step process prevents accidental activation. The MPEX is reset by depressing the shaft and returning the plate to its original position. Contacts on the unit are rated 120VAC, 60Hz at six amps continuous. The enclosure is made of copper-free cast aluminum alloy. Installation is made easy via the feed through 3/4" conduit openings found on either end of the MPEX. It is painted bright red for high visibility and has clearly marked operating instructions on the face plate.

Explosion-Proof Fire Alarm Pull Station
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURERES
BRAND DESCRIPTION MOUNT TYPE APPROVALS PART # IMAGE MODEL # QTY PRICE
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-DHTW-GE
WBB790246$163.95
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-D45W-GE
WBB790118$170.95
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-SHTW-GE
WBB790364$113.95
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-SHTW-GE-NYW
WBB790365$113.95
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-S45W-GE
WBB790362$109.95
Edwards Signaling™Double-ActionSurfaceUL, ULC, CSFMMPSR2-S45W-GE-NYW
WBB790363$109.95
Edwards Signaling™Fire Alarm StationSurface Or FlushUL, CSFM270A-SPO
WBB790135$31.95
Edwards Signaling™Fire Alarm StationSurface Or FlushUL, CSFM270-DPO
WBB790211$53.95
Edwards Signaling™Fire Alarm StationSurface Or FlushUL, CSFM270A-DPO
WBB790169$53.95
Edwards Signaling™Fire Alarm StationSurface Or FlushUL, CSFM270-SPO
WBB790326$37.95
Edwards Signaling™Fire Alarm StationSurface Or FlushUL, CSFM270-DOC
WBB790333$96.95
Edwards Signaling™Pull StationSurface Or FlushUL, CSFM278B-1120
WBB790351$64.95
Edwards Signaling™Pull StationSurface Or FlushUL, CSFM276B-1120
WBB790171$51.95
Edwards Signaling™Pull StationSurface Or FlushUL, CSFM278B-1420
WBB790120$74.95
Edwards Signaling™Pull Station EnclosureSurfaceUL, cULSTI-3150
WBB790295$230.95
Federal SignalPulll Station, Explosion-ProofWallUL, ULC Listed, CSA, CSFM ApprovedMPEX
WBB193038$410.95
Edwards Signaling™Single-ActionSurfaceUL, ULC, CSFMMPSR1-D45W-GE
WBB790245$162.95
Edwards Signaling™Single-ActionSurfaceUL, ULC, CSFMMPSR1-D45WX-GE
WBB790247$761.00
Edwards Signaling™Single-ActionSurfaceUL, ULC, CSFMMPSR1-S45W-GE
WBB790317$101.95
Edwards Signaling™Single-ActionSurfaceUL, ULC, CSFMMPSR1-SHTW-GE
WBB790316$101.95
Edwards Signaling™Single-ActionSurfaceUL, ULC, CSFMMPSR1-DHTW-GE
WBB790119$154.95

Add Items To Cart

 May We Suggest
Edwards Signaling, P-039250, Steel Box For 270 Series Edwards Signaling, P-027193, Cast Box For 270 Series Edwards Signaling, 2459-WPB-R, Water-Proof Box, Red, For 2452THS-17-R, 2452Ths-15/75-R, And 2447TH Edwards Signaling, 2459-WPB-W, Weatherproof Box, Asm, White
Edwards Signaling, P-039250, Steel Box For 270 Series Edwards Signaling, P-027193, Cast Box For 270 Series Edwards Signaling, 2459-WPB-R, Water-Proof Box, Red, For 2452THS-17-R, 2452Ths-15/75-R, And 2447TH Edwards Signaling, 2459-WPB-W, Weatherproof Box, Asm, White
Edwards Signaling, P-039250, Steel Box For 270 Series Edwards Signaling, P-027193, Cast Box For 270 Series Edwards Signaling, 2459-WPB-R, Water-Proof Box, Red, For 2452THS-17-R, 2452Ths-15/75-R, And 2447TH Edwards Signaling, 2459-WPB-W, Weatherproof Box, Asm, White
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Edwards Signaling, MPSRHEX, Reset Key For MPSR Series Pull Stations Edwards Signaling, MPSR-LP, Double Action Cover/Door For Explosion proof Manual Station Edwards Signaling, 2459-SMB-R, Surface Box, Red, Indoor Edwards Signaling, 2459-SMB-W, Surface Mount Box, White
Edwards Signaling, MPSRHEX, Reset Key For MPSR Series Pull Stations Edwards Signaling, MPSR-LP, Double Action Cover/Door For Explosion proof Manual Station Edwards Signaling, 2459-SMB-R, Surface Box, Red, Indoor Edwards Signaling, 2459-SMB-W, Surface Mount Box, White
Edwards Signaling, MPSRHEX, Reset Key For MPSR Series Pull Stations Edwards Signaling, MPSR-LP, Double Action Cover/Door For Explosion proof Manual Station Edwards Signaling, 2459-SMB-R, Surface Box, Red, Indoor Edwards Signaling, 2459-SMB-W, Surface Mount Box, White
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Edwards Signaling, RPM, Reverse Polarity Module Nfpa 72B&C Edwards Signaling, 276-GLR, Glass Rods For Gsa-M278 Series, 20 Pack Edwards Signaling, 270-GLR, Glass Rods For 270 Series Manual Stations, 20 Pack Edwards Signaling, 276B-RSB, Surface Back Box, Red, Steel, For 270 Series Stations
Edwards Signaling, RPM, Reverse Polarity Module Nfpa 72B&C Edwards Signaling, 276-GLR, Glass Rods For Gsa-M278 Series, 20 Pack Edwards Signaling, 270-GLR, Glass Rods For 270 Series Manual Stations, 20 Pack Edwards Signaling, 276B-RSB, Surface Back Box, Red, Steel, For 270 Series Stations
Edwards Signaling, RPM, Reverse Polarity Module Nfpa 72B&C Edwards Signaling, 276-GLR, Glass Rods For Gsa-M278 Series, 20 Pack Edwards Signaling, 270-GLR, Glass Rods For 270 Series Manual Stations, 20 Pack Edwards Signaling, 276B-RSB, Surface Back Box, Red, Steel, For 270 Series Stations
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Edwards Signaling, MFC-A, Multi-Function Cabinet, Fire Alarm Accessory Enclosure      
Edwards Signaling, MFC-A, Multi-Function Cabinet, Fire Alarm Accessory Enclosure      
Edwards Signaling, MFC-A, Multi-Function Cabinet, Fire Alarm Accessory Enclosure      
Qty: 
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
(68)