|
Browse Fire Protection (1,069 Items) |
|
 |
Push Button Stations |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
These multi-purpose, initiating devices cover a wide range of
industrial and commercial applications. The Federal Signal pushbutton
stations function like a traditional fire alarm “pull station”,
providing a simple contact closure to activate emergency equipment,
audible and visual signals and alarm panels.
The push button stations are available in two colors — Red or
Yellow. The red “Emergency” and yellow "Evacuation" units have a
“Push and Turn” reset button. The red “Fire” unit has a “Push and
Key Lock” reset button.
Each unit is available with or without a tamper-resistant
polycarbonate cover. Covered units work to protect against
physical damage to the station and to prevent false alarms
without restricting use in emergency situations. When the cover
is lifted to gain access to the alarm, a piercing tone sounds,
calling immediate attention to the area. The piezo horn is quiet
once the cover is closed. Power to the piezo alarm is provided
by a 9VDC battery (included). The sounder cover mounts easily
over the station with four anchor screws.
The terminal block provides easy installation and maintenance.
Units mount on existing single-gang electrical boxes or 4" x 4"
electrical boxes with plaster ring adapters (customer supplied).
Units are UL and cUL Listed, meeting Type 3R specifications for
outdoor use with the cover and gasket. They are also ADA
Compliant (requiring less than five foot pounds for activation).
Contact ratings for the Push Button Stations are 600VAC @ 3
amps and 250VDC @ 1 amp. |
Push Button Stations
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|