Photoelectric Smoke Detectors

Photoelectric Smoke Detectors

Photoelectric Smoke Detectors Provide Automatic Adjustments To Monitor Sensitivity And Reduce False Alarms.

Photoelectric Smoke Detectors are made of high quality materials for long lasting durability. Edwards 511C conventional photoelectric, direct-wire smoke detector with drift compensation continually monitors its own sensitivity and operational status, and provides a visual indication if it drifts out of the sensitivity range or fails internal diagnostics. Edwards brand 500 Series two-wire conventional photoelectric smoke detectors meet residential code requirements. Provides CleanMe dust compensation, field replaceable optical chambers and self-diagnostics. Easy to install TS7-2T photoelectric smoke detector offers self-diagnostic heads and automatic drift compensation adjusting sensitivity if detector becomes dirty over time. Available types are Conventional Photoelectric Smoke Detector With Drift Compensation, Photoelectric Smoke Detector With Fixed/Rate-Of Rise Heat And Remote Alarm and Conventional Photoelectric Smoke Detector. Mount types are Surface and Wall Mount. Voltages are 6-33VDC and 8.5-33VDC.


COMPARE MANUFACTURERS
BRAND MOUNT TYPE VOLTS PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:46