Fire Extinguisher Cart with Wall-Mounted Brackets

Rollover image to zoom in

Click image to enlarge

Fire Extinguisher Cart with Wall-Mounted Brackets

Item #: WB436678

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 148.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fire Extinguisher Cart with Wall-Mounted Brackets

Designed for use with fire extinguishers up to 8" diameter. Adjustable EPDM retaining straps keep extinguisher secure and allow for quick access. Smart design allows for easy pulling with curved handle. Wide-track wheel design keeps cart stable while rolling. Wall-mounted bracket included for hanging. Includes two 4" polyurethane-on polyurethane wheels. 4" x 2" stabilizing plate keeps unit upright when empty and helps retain extinguisher. Overall size: 41-3/8"H x 14-3/8"W x 11-1/8"D. Steel construction with powder-coat yellow finish and red plastic threaded handle for improved grip.

Product Specifications

    • LENGTH INCHES11-1/8
    • WIDTH INCHES14-3/8
    • HEIGHT INCHES41-3/8
    • OVERALL HEIGHT42"
    • USAGEExtinguishers up to 8" Diameter
    • WIDTH14-3/4"
    • MANUFACTUERS PART NUMBERFEC-1
    • DEPTH8-1/4"
    • TYPEFire Extinguisher Cart with Wall-Mounted Brackets
    • BRANDVestil
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!