Potter Roemer Loma Series Fire Extinguisher Cabinets

Potter Roemer Loma Series Fire Extinguisher Cabinets

Loma Series Extinguisher Cabinets Have Protruding Bubble Design For Added Visibility Of Fire Protection Facilities.

Loma Series Extinguisher Cabinets are solidly manufactured of Aluminum, Brass, Steel or Stainless Steel for long lasting durability and dependability. Convex, clear plastic ""bubble"" window delivers 180° visibility for quick identification of the extinguisher. Shallow design also works well for contemporary structures with limited wall depth. Used for any commercial, industrial or institutional application. Choose models with Full Bubble with Catch or models with Full Bubble with Scored Acrylic Insert and Trip Lever Cylinder Lock. Trim Kit, Cam Catch Assembly, Glass Clips and Screws are included with all models. Available in 9, 11-1/2, 12 and 14-5/8 inch widths, 18, 20-1/2, 24, 26-1/2, 27 and 29-3/8 inch heights and 4, 4-1/2, 4-3/4 and 5-1/4 inch depths. ADA Certified.


TYPE
  • TYPE
LOCK
  • LOCK
DOOR STYLE
  • DOOR STYLE
CONSTRUCTION
  • CONSTRUCTION
L"
  • L"
H"
  • H"
D"
  • D"
COMPARE BOX ID
TYPE LOCK DOOR STYLE CONSTRUCTION L" H" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:24