LIFE® Emergency Oxygen Units

LIFE® Emergency Oxygen Units

LIFE® Emergency Oxygen Units Used For Any Business, Office Space, School Or Public Buildings.

LIFE®OxygenPac, LIFE®SoftPac and LIFE®StartStystem are portable, wall mounted Emergency Oxygen units for onsite industrial, office, and government workplace first-aid and safety programs. The units feature constant reading supply gauges with simple full-to-empty symbols, always visible through a clear window, and regulators that provide the regulatory minimum of 6 LPM, and 12 LPM (NORM & HIGH) to deliver the AHA recommended 100% inspired oxygen. To be used as an INHALATOR to administer supplemental oxygen for breathing victim and RESUSCITATOR for oxygen enriched mouth-to-mask CPR for a non-breathing victim. The LIFE®CPR Mask universally fits adult and child. The disposable/replaceable (or refillable) aluminum cylinders are filled with LIFE® USP Grade pure Medical Oxygen which is safe, stable, does not expire, and provides oxygen delivery at all temperatures. All units are shipped in full, ready to use.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION L" W" H" MANUFACTURERS PART # IMAGE MODEL QTY PRICE