Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergency Weather Radios

Emergency Weather Radios

Emergency Weather Radios Provide Early Warnings For Safety In Dangerous Storms Or Other Civil Emergencies.

Emergency Weather Radios monitor continuous 24 hour weather and bulletin broadcasts from the National Weather Service channel and public alerts such as civil emergencies, natural disasters and child abduction alerts. Specific Area Message Encoding (SAME) filters out alerts that only apply to specific locations. Seven NOAA channels can be manually programmed up to 4 locations. Weather radios also include AM/FM bands and alarm clock alerts for practical use during safe times. Battery backup provides continuous power during electrical outages. Available styles include AM/FM Desktop Weather Alert Radio, Easy To Use Desktop Weather Alert Radio and Safe and Sound Desktop Weather Alert Radio. Desktop style has backlit display indicates colored alert messages (advisory/yellow, watch/orange, warning/red) in English, French or Spanish. Stores up to 10 alert messages for quick referral. Safe and Sound style includes siren and voice alerts as well as an LED indicator for advisories and warnings. Stores up to 20 alert messages and features five AM/FM preset stations and connection for external media devices. All radios are public alert certified. 7 channels. Colors are Black, Black/Silver and Black/White. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE
BRAND RADIO MODEL DESCRIPTION CHANNELS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:26