Speakman Safe-T-Zone® Combination Shower Provides The Highest Level Of Performance And Protection In Times Of Need.
Speakman Safe-T-Zone® Combination Shower has a DuraJade™ powder-coated, galvanized steel stanchion for long lasting durability. Combination Eye and Face Washfeatures two yellow aerated nylon spray outlets with an impeller action deluge showerhead, activated by a high-visibility yellow pull rod. Choose from stainless steel bowls,hand and foot or chain and ring activation. Wall Mounted Swing Down Eye and Face Wash in Recessed Cabinet is designed to accommodate laboratories, ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-575-SD-237 features extended arms for wheelchair accessibility. The SE-7000 is a heat-traced combination decontamination station with bottom supply. The unit is freeze-protected with an emergency shower and eye and face wash unit wrapped with heat-trace cable and jacketed with an ABS shell to protect the unit to -50° F.All showers meet ANSI Z385.1 compliance.
Speakman® Combination Emergency Stations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.