Speakman Series Eye Wash Provides The Highest Level Of Performance And Safety.
Speakman Series Eye Washes are crafted from stainless steel for long lasting durability. All Eye Wash stations feature dual aerated spray heads with automatic flow controls and flip top dust covers. The aerated water flow, a Speakman signature feature, allows soft flowing water to provide a wider coverage, cleaning full facial areas. The Speakman SE-535 Select Series Eye Washes feature a unique panic bar activator on top of the unit, making them easy to find and allowing for either right or left hand activation. The SE-535 is a pedestal mounted unit with a stainless steel rectangular bowl. The SE-535 also includes an SE-920 drench hose. The Speakman SEF-1000-CA-TW Eye Saver® Eye Wash Faucet combines a fully functional gooseneck faucet with an independently operated Eye Wash. This patented design incorporates two separate water channels in the faucet body, one for the Eye Wash and the other for the faucet. A simple pull activates the Eye Wash and delivers a safe water temperature to the eyes. The faucet always remains functional. The SEF-1000-CA-TW is a retrofit Eye Saver gooseneck faucet which includes an SE-370 thermostatic mixing valve. All 37 customized configurations are compliant to the ANSI Z358.1 standard.
Speakman® Safety Eyewash Stations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.