Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

First Aid


(673 Items)
Sub Category
First Aid Kits & Supplies (165)
Remove
Arsenal® Trauma Equipment Bags
Remove
Narrow Your Results By:
Our Price
Under $33.00 (2)
$34.00 - $35.00 (2)
$46.00 - $47.00 (1)
$53.00 - $54.00 (2)
$57.00 - $58.00 (2)
Over $58.00 (1)





Arsenal® Trauma Equipment Bags
Arsenal® Trauma Equipment Bags Arsenal® Trauma Equipment Bags Are Ideal For Firefighters, EMTs, Traveling Nurses And More.

Bags are available in a variety of styles and configurations. Trauma Bags are made using 600D polyester and reflective trim. Bags include side pockets, carrying handles and shoulder strap. Choose from Small or Large sizes. Trauma Backpacks are made with 3” shoulder straps with reflective striping. Heavy-duty carry handle and ID card window. 20” x 13” x 6” main hold compartment. Trauma Responder Bags open full butterfly-style for total access to all tools. 7” x 17” x 10” main hold compartment with 8” square outside pocket. All Trauma Bags are available in Blue or Orange. Lateral Transfer Surfaces allow patients to be transferred and repositioned while eliminating the need for vertical lifting. Made using a special heat-sealed waxed surface on rugged 140 denier nylon material with polyester webbing handles, reducing friction and allowing for smooth transfer. Available in 27” x 66” or 32” x 72” sizes.


Arsenal® Trauma Equipment Bags
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURERS
TYPE MATERIAL COLOR SIZE PART NUMBER IMAGE MODEL QTY PRICE
Trauma Bag - SmallPolyesterBlue930ci13417
WBB305614$34.95
Trauma Bag - SmallPolyesterOrange930ci13418
WBB305615$34.95
Trauma Bag LargePolyesterBlue1690ci13437
WBB305616$57.95
Trauma Bag LargePolyesterOrange1690ci13438
WBB305617$57.95
Trauma-Responder BagPolyesterBlue1190ci13457
WBB305618$32.95
Trauma-Responder BagPolyesterOrange1190ci13458
WBB305619$32.95
Trauma-Back PackPolyesterBlue1560ci13487
WBB305620$53.95
Trauma-Back PackPolyesterOrange1560ci13488
WBB305621$53.95
Lateral Transfer SurfaceNylonBlue32"x72"LTS0301
WBB306582$58.95

Add Items To Cart

 May We Suggest
Ergodyne Lateral Transfer Surface, 27" X 66", Blue, LTS0300      
Ergodyne Lateral Transfer Surface, 27" X 66", Blue, LTS0300      
Ergodyne Lateral Transfer Surface, 27" X 66", Blue, LTS0300      
Qty: 
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
(74)