Shure® Safety Stations

Shure® Safety Stations

Shure® Safety Stations Provide First Aid Safety In Any Shop Environment.

Shure® Safety Stations are constructed of recycled steel with an environmentally-friendly powder coat finish for long lasting durability. Bench top made of stainless steel over wood core for strength and corrosion resistance. Stainless steel chase panel provides convenient use of overhead space. Efficiently stores first aid kits, bandages and supplies. Provides emergency eye wash attachment in case of eye emergency or injury. Includes mirror, soap dispenser, towel dispenser and waste receptacle. Adjustable leveling feet for uneven surfaces. Deluxe Stations includes 36 inch W sink, 24 inch W storage cabinet with adjustable shelf, 5 ft. L overhead cabinet with gas spring shocks and task light. Types are Safety Station and Deluxe Safety Station. Colors are Carmine Red, Gloss Black, Monaco Blue, Pewter Grey, Sebring Grey and St. Louis Blue. Available sizes are 30 in. D x 36 in. W x 66-1/2 in. H and 32 in. D x 60 in. W x 80 in. H. 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION DEPTH INCHES WIDTH INCHES HEIGHT INCHES COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.4.231:66