Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Easy EVAC Stretcher, FA-AAEZ-KT, Black

Mayday Easy EVAC Stretcher, FA-AAEZ-KT, Black

Item #: WBB1038761

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.75 Save up to 42%
Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Mayday Easy EVAC Stretcher, FA-AAEZ-KT, Black

This light, versatile, easy to store stretcher can be stored anywhere. The Easy EVAC also comes in kit form that includes: 2 paramedic blankets (also doubles as pillows), triage tags, solar blankets and latex gloves. All items are stored in compartments within the stretcher.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES3
    • HEIGHT INCHES13
    • COLORBlack
    • DESCRIPTIONEasy EVAC Roll Stretcher
    • MANUFACTURERS PART NUMBERFA-AAEZ-KT
    • BRANDMayday Industries
    • WEIGHT LBS4 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!