SciMatCo Acid/Base Polyethylene Cabinets

SciMatCo Acid/Base Polyethylene Cabinets

SciMatCo Acid/Base Polyethylene Cabinets Are Used For Corrosion-Free Storage Of Hazardous Materials.

SciMatCo Acid/Base Cabinets are made of plastic to prevent corrosion, and features a 2" liquid-tight welded bottom to contain accidental spills. Cabinets are clearly marked "Acid" or "Base" for immediate identification. SciMatCo Acid/Base Cabinets are available in Floor or Countertop styles, and come in single or double door models. Choose from a variety of sizes. SciMatCo Acid/Base Polyethylene Cabinets meet OSHA standards for secondary containment.


TYPE
  • TYPE
STYLE
  • STYLE
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS SHELVES
TYPE STYLE W" D" H" CAPACITY CONSTRUCTION DOOR TYPE DOOR QTY. ADJUSTABLE FIXED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:44