Lyon® Acids And Corrosives Safety Cabinets

Lyon® Acids And Corrosives Safety Cabinets Are Ideal For Use In Workshops, Garages, Laboratories And More.

Safety cabinets are made using all-welded 18-gauge double wall steel with 1-1/2” of insulating air space for fire-resistant protection. Baked-on enamel finish provides added durability. Screened flame arrester vents on both sides of safety cabinets are threaded to accept standard 2” pipe for external exhaust. Ribbed galvanized steel shelves include polyethylene trays for added protection against aggressive chemicals. Includes adjustable leveling feet. Conforms to NFPA Fire Code No. 30 and meets OSHA standards. Standard Sized Safety Cabinets are available in 30 gallon and 45 gallon sizes. Available with Manual Closing or Self-Closing doors. Storage cabinets are available with lever handle or paddle handle. Compact Sized Safety Cabinets are available in 12, 17 and 20 gallon sizes. Under-Counter Safety Cabinets are available in 22 gallon size. Replacement Trays for shelves and bottoms sold separately. Lifetime Warranty.


COMPARE
DIMENSIONS
GAL. CAP STYLE W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE
WBB880437
WBB880438
WBB880439
WBB880440
WBB880443
WBB880444
WBB880433
WBB880434
WBB880435
WBB880436

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.