SciMatCo Metal-Free Plywood Acid Corrosive Cabinets

SciMatCo Metal-Free Plywood Acid Corrosive Cabinets

SciMatCo Metal-Free Plywood Acid Corrosive Cabinets Are Used For Safe Storage Of Hazardous Materials.

SciMatCo Metal-Free Plywood Acid Corrosive Cabinets are made with a 1" multi-ply exterior-grade plywood, and feature a cabinet floor constructed as a 2" liquid-tight trough. Cabinets feature an internal metal lock on flammable compartments, and a plastic padlock hasp on corrosive compartments. All SciMatCo Metal-Free Plywood Acid Corrosive Cabinets meet or exceed all applicable NFPA and OSHA standards. Available styles are Acid Cabinets, Base Cabinets, Corrosive Cabinets, Acid/Base Combination Cabinets and Acid/Flammable Combination Cabinets. Acid/Flammable Combination Cabinets feature self-closing cabinet doors on the flammable side to meet Uniform Fire Code standards.


TYPE
  • TYPE
STYLE
  • STYLE
CAPACITY
  • CAPACITY
COLOR
  • COLOR
COMPARE DIMENSIONS SHELVES
TYPE STYLE W" D" H" CAPACITY COLOR DOOR TYPE DOOR QTY. ADJUSTABLE FIXED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:44