Justrite® Cylinder Storage Cabinets Safely Secure LPG And Compressed Gas Cylinders.
Justrite® Cylinder Storage Cabinets are made of rust, corrosion and fade resistant, 100% welded aluminum for long lasting durability. Expanded .065 inch (1.65mm) thick metal panels are strongest in industry, offering additional resistance to tampering. Welded security lug on front panel door accepts padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame provides added rigidity. All models have exclusive solid aluminum roof panel that slants toward back to shed water and ice. Eleven modular styles provide efficient, attractive solution to expanded, multi-cabinet storage. Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical lockers also comply to Canadian Standards Association CSA-B149.2. Styles are Horizontal, Vertical and Horizontal/Vertical. Color finish is Aluminum. Dimensions and capacities vary per style. Cylinder types are Compressed Gas, LPG, and LPG/Compressed Gas. Cylinder size is 20 or 33. 1 Year Limited Warranty.
Justrite® Cylinder Storage Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.