Cylinder Barricade Racks

Cylinder Barricade Racks

Cylinder Tube Racks Are Used For Secure Commercial Or Industrial Cylinder Storage Applications.

Cylinder Tube Racks are made of solid all welded squared tubular steel frame construction for long lasting strength, durability and dependability. Sturdy chains hold cylinders securely in place in 1 to 5 wide and 1 to 4 deep configurations. Wide selection of 30 inch height, 2 to 20 cylinder capacity racks are available in 16, 22, 30, 44, 58 and 70 inch widths, 16, 26, 38, 40 and 50 inch depths and Black or Stainless Steel finishes.


TYPE
  • TYPE
CAPACITY
  • CAPACITY
CONSTRUCTION
  • CONSTRUCTION
COMPARE CYLINDER
TYPE CAPACITY SIZE W" D" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.50.80:44