SCBA Cylinder Mobile Carts

SCBA Cylinder Mobile Carts

SCBA Cylinder Mobile Carts Provide Safe And Accessible Storage Space For SCBA Bottles.

SCBA Cylinder Mobile Carts are open-wire chrome-plated shelves for easy visibility and long lasting durability. Carts are outfitted with four swivel casters, two with brakes, for easy maneuvering. SCBA Cylinder Mobile Carts are available with cylinder capacities including 12 Low Profile, 12, 16, 24 and 42 cylinders. Widths are 24", 27", 36" and 48".Heights range from 38" - 68". Depths vary per model.


CAPACITY
  • CAPACITY
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
CAPACITY W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.127.107:46