Lyon® Drum Storage Cabinets

Lyon® Drum Storage Cabinets Keep 55 Gallon Drums Safely Stored And Housed.

Drum storage cabinets are made using all-welded 18-gauge double wall steel with 1-1/2” of insulating air space for fire-resistant protection. Baked-on enamel finish provides added durability. Screened flame arrester vents on both sides of drum storage cabinets are threaded to accept standard 2” pipe for external exhaust. 3-point latching system with key lock. Includes adjustable leveling feet. Conforms to NFPA Fire Code No. 30 and meets OSHA standards. One-Drum Storage Cabinets safely house a single 55-gallon drum. One-drum storage cabinets are available in vertical and horizontal configurations. Two-Drum Storage Cabinets safely house two 55-gallon drums vertically. Each drum shelf holds up to 350 lbs. Drum Ramps provide easy movement of drums in and out of cabinets. Made from 10-gauge steel and non-slip finish for durability and traction. Storage cabinets are available with lever handle or paddle handle. Ramps are sold separately. Lifetime Warranty.


COMPARE
DIMENSIONS
STYLE CAP. GAL. DOOR TYPE W" D" H" ADJ. SHELVES IMAGE MODEL QTY PRICE
WBB880420
WBB880423
WBB880426

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.