Durham Flammable Safety Cabinet 1090S-50 - With Self Close Door 90 Gallon

Rollover image to zoom in

Click image to enlarge

Durham Flammable Safety Cabinet 1090S-50 - With Self Close Door 90 Gallon

Item #: WBB576749

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,655.49 Save up to 36%
Price: $1,056.00
Product Information
Customer Review
Product Q&A
Accessories
Durham Flammable Safety Cabinet With Self Close Door 90 Gallon

16 Gauge, All-Welded Steel Construction, 90 Gallon Self Close Flammable Safety Cabinet 43"W x 34"D x 66-3/8"D, Safety Yellow Powder Coat 2" wide louvers support shelves, adjustable on 4" centers, 2" Deep leak proof sump, 2" Bunged air vents with flame arrestors on each side of the cabinet allows for ventilation, Safely contains hazardous chemicals, reducing the risk of fire, Improved security with recessed lockable paddle latch and 3 point locking system. FM Approved.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES34
    • HEIGHT INCHES66-3/8
    • CAPACITY GALLONS90
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDDurham
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER1090S-50
    • OPENINGS3
    • STYLECabinet without Legs
    • WEIGHT LBS360
    • APPROVAL/REGULATIONSFM Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
+
Item #: WB237294
globalindustrial.com
Usually ships in 2 to 5 days
(5)
$861.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:64