SciMatCo Metal-Free Plywood Flammable Cabinets

SciMatCo Metal-Free Plywood Flammable Cabinets

SciMatCo Metal-Free Plywood Flammable Cabinets Are Used For Safe Storage Of Hazardous Materials.

SciMatCo Metal-Free Plywood Flammable Cabinets are made with 1" multi-ply exterior-grade plywood. Cabinets feature a bright yellow finish and red "Flammable" label for immediate identification. Each cabinet features two internal metal locks with two keys each. Available cabinet styles are Countertop, Floor, Undercounter, and Stacking. SciMatCo Metal-Free Plywood Flammable Cabinets are available in capacities ranging from 6 gallons up to 54 gallons. Select plywood flammable cabinets available with flame arrestors. Available with Manual Close or Self-Closing cabinet doors. Self-closing cabinet doors meet Uniform Fire Code standards. All SciMatCo Metal-Free Plywood Acid Corrosive Cabinets meet or exceed all applicable NFPA and OSHA standards. Floor Stands sold separately.


TYPE
  • TYPE
STYLE
  • STYLE
CAPACITY
  • CAPACITY
DOOR TYPE
  • DOOR TYPE
DOOR QTY.
  • DOOR QTY.
COMPARE DIMENSIONS SHELVES
TYPE STYLE W" D" H" CAPACITY DOOR TYPE DOOR QTY. ADJUSTABLE FIXED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.162.200:60