Denios IBC Outdoor Storage Buildings

Denios IBC Outdoor Storage Buildings

Denios IBC Outdoor Storage Buildings Are Used For Safe, Secure And Convenient Storage And Dispensing Of Hazardous Materials.

Denios IBC Outdoor Storage Buildings are solidly constructed of 11 gauge welded steel with durable blue powder coat finish for long lasting strength and dependability. Non-combustible units provide safe, secure spill contained storage and dispensing for IBCs. Lockable, hinged 56 inch wide x 61 inch high double doors provide full face opening, easing material handling in and out of the unit. Passive ventilation is standard. Sturdy, galvanized steel floor grating above spill compliant sump. Forkliftable base skid design. Meets EPA and UFC requirements. FM approved. Available in units designed to hold 1 or 2 350 Gallon IBCs with 5000 or 10000 lb. load capacities. One Year Limited Warranty.


COMPARE DIMENSIONS INSIDE DIMENSIONS DOOR
DRUM CAP. SUMP CAP. W' D' H' W' D' H' CAP. LBS. DIMENSIONS TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.120:44