Global™ Pesticide Storage Cabinets

Global™ Pesticide Storage Cabinets

Global™ Pesticide Cabinets Are Constructed Of All Welded, Double Walled 18 Gauge Steel.

These pesticide storage cabinets feature dual 2" diameter flame arrestor air vents with caps. Double walled doors are made with 14 gauge steel outside and 18 gauge steel inside. Chemical storage cabinets have heavy duty 4" welded hinges with brass pins and 3-point locking doors for added security. Global™ pesticide safety cabinets feature a flush mounted, paddle handle with cylinder and 2 keys. Galvanized steel shelves have 350 lb. capacity and adjust at 2-1/2" increments. Hazardous chemical storage cabinets include polyethylene tray liners for shelves. Built-in ground connection helps dissipate static charge. Safety storage cabinets feature 2" leak proof doorsills and adjustable leveling feet. These pesticide cabinets have a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved.

Manual Close Doors: Open to full 180 degrees.


GALLON CAP.
  • GALLON CAP.
COMPARE OVERALL DIMENSIONS
GALLON CAP. W" D" H" ADJ. SHELVES DOOR QTY DOOR TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.137.168:46