Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Pesticide (177)
Remove
Justrite® Pesticide Cabinets
Remove
Narrow Your Results By:
Capacity Gallons
12 (2)
30 (2)
45 (2)
60 (2)
90 (2)
Our Price
Under $180.00 (2)
$507.00 - $552.00 (2)
$658.00 - $670.00 (2)
$748.00 - $846.00 (2)
$1,025.00 - $1,026.00 (1)
$1,195.00 - $1,196.00 (1)
$1,923.00 - $1,924.00 (1)
Over $2,316.00 (1)





Justrite® Pesticide Cabinets
Justrite® Pesticide Cabinets Justrite® Pesticide Storage Cabinets Safely Store Insecticides, Herbicides, And Other Turf Chemicals.

Justrite® Pesticide Storage Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Ideal for golf courses, lawn care companies, park districts, farms, nurseries and exterminating companies. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Additional shelves also available. Style is Compact. Capacities are 12 gallons, 30 gallons, 45 gallons, 60 gallons and 90 gallons. Color is Green. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.


Justrite® Pesticide Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS DOOR ADDITIONAL SHELVES
STYLE GAL. CAP. W" D" H" ADJ. SHELVES TYPE QTY. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
Compact1223-1/418351Manual Close1
WBB875202$507.00N/AN/AN/A
Compact1223-1/418351Self Close1
WBB875277$551.00N/AN/AN/A
--304318441Manual Close2
WB237717$658.00
WB237723$99.95
--304318441Self Close2
WB237720$669.00
WB237723$99.95
--454318652Manual Close2
WB237718$748.00
WB237723$99.95
--454318652Self Close2
WB237721$845.00
WB237723$99.95
--603434652Manual Close2
WB237719$1,025.00
WB237724$179.95
--603434652Self Close2
WB237722$1,195.00
WB237724$179.95
--904334652Manual Close2
WBB875498$1,923.00N/AN/AN/A
--904334652Self Close2
WBB875517$2,316.00N/AN/AN/A
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
(76)