SciMatCo Metal-Free Plywood Poison Cabinets

SciMatCo Metal-Free Plywood Poison Cabinets

SciMatCo Metal-Free Plywood Poison Cabinets Are Used For Safe Storage Of Hazardous Materials.

SciMatCo Metal-Free Plywood Poison Cabinets are made with 1" multi-ply exterior-grade plywood, and are coated with multiple coats of chemical-resistant paint. Large "Poison" label on door allows for easy identification. SciMatCo Metal-Free Plywood Poison Cabinets feature a cabinet floor constructed as a 2" liquid-tight trough. Each cabinet door is attached with continuous piano-type hinges, and features two internal metal locks with two keys each. SciMatCo Metal-Free Plywood Poison Cabinets are available in Countertop or Stacking models. Cabinets meet OSHA approval.


COMPARE DIMENSIONS
STYLE W" D" H" CAPACITY DOOR QTY. FIXED SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:62