RefrigiWear Super Boot Liners Are Used To Provide Increased Boot Warmth In Cold Industrial And Commercial Environments.
RefrigiWear Super Boot Liners are made of heat-reflective Mylar Polypropylene for increased warmth and long-lasting durability. The interior of the Super Boot Liners is made of fleece snowcuff and laminated foam insulation for maximum warmth. The removable three-layer Zylex liner provides moisture wicking, insulation and heat reflection. Boot liners fit inside most standard boots to improve insulation and warmth. Some liners are used with RefrigiWear boot styles 100, 105, 106, 112 and 113. All RefrigiWear Super Boot Liners meet CSA and ASTM F2413-05 Safety Standards for increased security. Liners are available in men's sizes 6 to 14. Super Boot Liners are available in Silver. Dimensions vary per model.
RefrigiWear Boot Liners & Accessories Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.