Iron Age Board Rage Skate Work Boot

Iron Age Board Rage Skate Work Boot

Iron Age Board Rage Skate Work Boot Provides Comfort And Safety For Applications Including Recreational, Commercial, Industrial And More.

Iron Age Board Rage skate work boot is made of leather for long lasting durability and dependability. Includes steel toe, electrical hazard safety technology and slip resistant outsole for safety and security. Features moisture wicking nylon mesh lining and memory foam footbed with EVA heel cup insole for comfort and stability. Available in men’s sizes with optional electrical hazard protection feature. Available type is Steel Toe. Style is Skate Work Boot. Widths are Medium and Wide. Colors are Black and Brown. Meets ASTM requirements. Available sizes range from 4" to 7.5".


SIZE
  • SIZE
WIDTH
  • WIDTH
COMPARE HAZARD PROTECTION
COLOR TYPE DESCRIPTION SIZE GENDER ELECTRICAL WIDTH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.36.143:66