Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® Industrial Footwear

Viking® Industrial Footwear

Viking® Industrial Footwear Are Used By Firefighters And HAZMAT Professionals.

Viking® Industrial Footwear is made with non-woven Kevlar® Nomex® Polyamide lining with excellent flame retardant property to provide long lasting durability in hazardous conditions. Design reduces foot fatigue and ankle rollover. (Ergonomic insole, optional felt insole to adjust fit sold separately.) Flame retardant rubber upper provides additional protection and reinforced backstay protects heel tendon, metatarsal and shin impact. Shaft is lined with Kevlar® Nomex®, and instep and leg are lined with multiple layers of ballistic nylon. Ankle padding protection and foam mid-leg padding provide additional support. Abrasion resistant, chemical resistant, slip resistant Viking NGV outsole and heavy duty rubber pull straps. Viking® Industrial Footwear available in several sizes and colors. CSA Z195-09/ASTM F2413-11; CSA Class #1 Steel Toe and Plate; CSA Omega - Electric Shock Resistant 18kV; CSA Green fir tree Class 3 Chainsaw protection; and NFPA Certified: 1971-2013.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COLOR FINISH
  • COLOR FINISH
SIZE
  • SIZE
MATERIAL
  • MATERIAL
COMPARE
DESCRIPTION TYPE COLOR FINISH SIZE MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.254.78:23