Iron Age® Men's Composite Toe Boots

Iron Age® Men's Composite Toe Boots

Iron Age® Men's Composite Toe Boots Are Used For Work-Related Use In A Variety Of Facility And Office Environments.

Iron Age® Men's Composite Toe Boots are made of leather for long lasting durability and dependability. Wide selection of lace up styles and boot heights available with various safety features to meet job requirements. Composite toe cap made non-ferrous elastomeric material is lightweight and will not conduct heat, cold, or electricity. Nylon mesh lining used for many environments. Removable EVA cushion insert allows for air drying. Sponge rubber heel wedge for added comfort. Foot protection shoes also available. Available styles include 6" Sport Boot, 6" Work Boot, 11" Wellington Boot, Ruffian Brown Wellington Boots and Wellington Flex-Met Leather Boot w/Side Zipper. Available in men's sizes from 4 to 14. Widths are M and W. Colors are Black and Brown. Package quantity is 1 Pair.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
WIDTH
  • WIDTH
COLOR
  • COLOR
COMPARE
DESCRIPTION MATERIAL SIZE WIDTH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.151.108:46