Tingley Traction Overshoe

Tingley Traction Overshoe


Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $93.95 - $104.95
Product Information
Customer Review
Product Q&A
Tingley Traction Overshoe

Tingley Traction Overshoe Provide Slip-Resistance and Safety for Snow and Ice Working Conditions.

Tingley Traction Overshoe are made with polyurethane on nylon with rubber studded outsole to provide long lasting durability. Overshoes prevent slips and falls on ice and snow packed surfaces. Wide-opening gusset and multiple adjustment points slip over work boots while the tungsten-carbide studded outsole maintains grip on ice and snowy surfaces. Reflective accents provide 360° nighttime conspicuity for additional safety. Available styles are Traction Overshoe and Traction Overshoe w/Gaiter. boot heights are 14" and 20". sizes range from S-2XL.

Product Specifications

    • BRANDTingley®
    • PACKAGE QUANTITY1 Pair
    • TYPEPlain Toe
    • COLORBlack
    • OUTSOLERubber Studded
    • WATERPROOFYes
    • GENDERMen
    • STYLEOvershoe
    • MATERIAL(S)Polyurethane On Nylon

Avg. Customer Rating: (0 customer reviews)

Be the First to Ask a Question!