Disposable Shoe and Boot Covers Are Ideal For Use In Hazardous Or Harsh Environments.
Disposable Shoe and Boot Covers are made of durable, waterproof materials for secure protection and reliability in environmentally hazardous or harsh environments. Wide selection available that are designed to slip on easily and provide a snug fit. Boot Covers are 12, 15, 16, or 18 inches in height and made of clear, 3 mil. polyethylene. Men's 12 Inch Hazmat Yellow Boot Covers are made of 100% waterproof .6 mil latex rubber with ribbed and textured soles. Men's 15 Inch Yellow Shoe Covers are made of heat welded 100% waterproof 20mm uppers with elastic tops. Skid Resistant Polypropylene Shoe Covers and Skid Resistant Tyvek Shoe and Boot Covers are also available. Various types are available in one size fits all or Medium, Large, Extra Large or 2X-Large sizes. Boot covers also available and sold separately.
Disposable Shoe And Boot Covers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.