Class L

Class L

Ferraz Shawmut Class L A4BQ Fuses Are Used For Service Entrance Equipment.

Ferraz Shawmut Class L A4BQ Fuses provide maximum protection against short circuit let-thru current. The 4-second time delay characteristic accommodates harmless inrush currents with no-nuisance opening. Fuses are non-indicating and are made for indoor use. 10.7562" in length. 600V. Amperage ranges from 800 up to 2000.


PART #
  • PART #
AMPERAGE
  • AMPERAGE
COMPARE
PART # BRAND RATING VOLTAGE AMPERAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:26